{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 11T308 | |
Corner radius | 0.8 mm | |
Grade | HB7035-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | heavily interrupted | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 100 m/min - 320 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260464 HB7035-1 | |
EAN / GTIN | 4045197874184 | |
Manufacturer number | 260464 HB7035-1 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
DC.T 11T308, Grade: HB7035-1
on request
In stock
1,373 pieces in stock
from
1
Pieces
US $ 16.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,590 pieces in stock
from
1
Pieces
US $ 16.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,968 pieces in stock
from
1
Pieces
US $ 16.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,126 pieces in stock
from
1
Pieces
US $ 16.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
560 pieces in stock
from
1
Pieces
US $ 16.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,929 pieces in stock
US $ 10.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,822 pieces in stock
US $ 10.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,129 pieces in stock
from
1
Pieces
US $ 16.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
ISO code indexable insert | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | heavily interrupted | slightly interrupted | continuous | slightly interrupted | continuous | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | HB7035-1 | HB7020 | HB7010-1 | HB7140-1 | HB7120-1 | HBT020 | HBT130 | HB7130-2 |
Chip breaker | SM | SM | SM | VM | VM | PM | MM | VM |
Main application | P | P | P | M | M | P | M | M |