{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 11T308 | |
Corner radius | 0.8 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MM | |
Cutting depth ap | 0.3 mm - 2.5 mm | |
Feed f | 0.05 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 50 m/min - 200 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260508 HBT130 | |
EAN / GTIN | 4062406257361 | |
Manufacturer number | 260508 HBT130 |
This article |
Recommendations |
||
---|---|---|---|
DCMT 11T308, Grade: HBT130
on request
In stock
2,074 pieces in stock
US $ 10.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
826 pieces in stock
from
1
Pieces
US $ 16.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,289 pieces in stock
from
1
Pieces
US $ 16.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 |
ISO code indexable insert | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 |
Tool material | Carbide | Carbide | Carbide |
Cutting depth ap | 0.3 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm |
Chip breaker | MM | VM | VM |
Feed f | 0.05 mm/rev. - 0.35 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Main application | M | M | M |