{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 11T304 | |
Corner radius | 0.4 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | M | |
Cutting depth ap | 0.1 mm - 1 mm | |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260378 HBT130 | |
EAN / GTIN | 4062406257088 | |
Manufacturer number | 260378 HBT130 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
DCMT 11T304, Grade: HBT130
on request
In stock
2,249 pieces in stock
US $ 9.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,276 pieces in stock
from
1
Pieces
US $ 14.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,048 pieces in stock
from
1
Pieces
US $ 14.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,114 pieces in stock
from
1
Pieces
US $ 14.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,467 pieces in stock
from
1
Pieces
US $ 14.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
897 pieces in stock
from
1
Pieces
US $ 14.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,388 pieces in stock
US $ 9.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,594 pieces in stock
from
1
Pieces
US $ 14.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Chip breaker | M | SS | SS | VS | VS | SS | PF | VS |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Main application | M | P | P | M | M | P | P | M |
Cutting speed vc main application | 60 m/min - 220 m/min | 150 m/min - 400 m/min | 150 m/min - 500 m/min | 70 m/min - 260 m/min | 90 m/min - 290 m/min | 120 m/min - 350 m/min | 120 m/min - 330 m/min | 80 m/min - 270 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |