DC.T 11T304, Grade: HB7010-1

Article no.: 260359 HB7010-1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 14.78 / Piece
  • from 10 Piece
    US $ 12.32 / Piece
on request
In stock
2,048 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCMT 11T304
Corner radius 0.4 mm
Grade HB7010-1
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker SS
Tolerance M
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 150 m/min - 500 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260359 HB7010-1
EAN / GTIN 4045197780546
Manufacturer number 260359 HB7010-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


DC.T 11T304, Grade: HB7010-1

DC.T 11T304, Grade: HB7010-1

on request
In stock
2,048 pieces in stock
from 1  Pieces
US $ 14.78
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 12.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,276 pieces in stock
from 1  Pieces
US $ 14.78
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 12.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,114 pieces in stock
from 1  Pieces
US $ 14.78
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 12.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,467 pieces in stock
from 1  Pieces
US $ 14.78
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 12.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
897 pieces in stock
from 1  Pieces
US $ 14.78
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 12.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,388 pieces in stock
US $ 9.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,249 pieces in stock
US $ 9.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,594 pieces in stock
from 1  Pieces
US $ 14.78
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 12.32
plus VAT at the current rate Prices plus delivery costs
Finishing/roughing assignment Finishing Finishing Finishing Finishing Finishing Finishing Finishing Finishing
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Chip breaker SS SS VS VS SS PF M VS
Feed f 0.05 mm/rev. - 0.2 mm/rev. 0.05 mm/rev. - 0.2 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.05 mm/rev. - 0.2 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.05 mm/rev. - 0.2 mm/rev. 0.1 mm/rev. - 0.3 mm/rev.
Main application P P M M P P M M
Cutting speed vc main application 150 m/min - 500 m/min 150 m/min - 400 m/min 70 m/min - 260 m/min 90 m/min - 290 m/min 120 m/min - 350 m/min 120 m/min - 330 m/min 60 m/min - 220 m/min 80 m/min - 270 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart