Boring bar steel, left-hand, Shank ⌀ / insert size: 40/11mm

Article no.: 260343 40/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 40 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A40T SDUCR/L11
Setting angle κ 93 degrees
suitable indexable insert DC.. 11T3..
Minimum pre-drill ⌀ Dmin 49 mm
Centre offset L3 27 mm
Clamping height L2 39 mm
Overall length L 300 mm
Pack of insert screws 269028 2
Shim 269005 3
Shim screw 269013 2
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 260343 40/11
EAN / GTIN 4045197656025
Manufacturer number 260343 40/11

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart