{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 16 mm | |
Plattengröße | 7 mm | |
Einsatzart | left-hand | |
Boring depth up to | 3×D | |
Standard | DIN 8024 | |
Innenkühlung | yes | |
ISO-Code Halter | A16Q SDUCR/L07 | |
Setting angle κ | 93 degrees | |
passende Wendeschneidplatte | DC.. 0702.. | |
Minimum pre-drill ⌀ Dmin | 20 mm | |
Centre offset L3 | 11 mm | |
Clamping height L2 | 14 mm | |
Overall length L | 180 mm | |
Wendeplattenschrauben-Set | 269028 7 | |
Anwendung | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 260343 16/07 | |
EAN / GTIN | 4045197653123 | |
Manufacturer number | 260343 16/07 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |