Boring bar steel, left-hand, Shank ⌀ / insert size: 0408/04mm

Article no.: 260343 0408/04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 4 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A0408F SDUCR/L04
Setting angle κ 93 degrees
suitable indexable insert DC.. 04T0..
Minimum pre-drill ⌀ Dmin 5.2 mm
Centre offset L3 3 mm
Clamping height L2 7.5 mm
Usable depth T 1.5 mm
Neck width L4 4 mm
Head length L1 15 mm
Overall length L 80 mm
Pack of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260343 0408/04
EAN / GTIN 4062406066819
Manufacturer number 260343 0408/04

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart