{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 8 mm | |
Insert size | 7 mm | |
Application type | neutral | |
Standard | DIN ISO 5610 | |
Through-coolant | no | |
ISO code toolholder | SDNCN 0808D07 | |
suitable indexable insert | DC.. 0702.. | |
Functional width L4 neutral holders | 4 mm | |
Overhang L1 neutral holders | 7.5 mm | |
Overall length L neutral holders | 60 mm | |
Pack of insert screws | 269028 22 | |
Setting angle κ | 62.5 degrees | |
Application | External longitudinal turning; External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 260300 8/07 | |
EAN / GTIN | 4067263103295 | |
Manufacturer number | 260300 8/07 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |