Clamping toolholder SDNCN 62,5°, for indexable inserts DC.., neutral

Article no.: 260300 16/11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Insert size 11 mm
Application type neutral
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SDNCN 1616H11
suitable indexable insert DC.. 11T3..
Functional width L4 neutral holders 8 mm
Overhang L1 neutral holders 16 mm
Overall length L neutral holders 100 mm
Set of insert screws 269028 2
Shim 269005 3
Shim screw 269013 2
Setting angle κ 62.5 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 260300 16/11
EAN / GTIN 4045197878250
Manufacturer number 260300 16/11
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
Your contact person
To shopping cart