CC.T 09T304, Grade: KW10

Article no.: 260196 KW10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
199 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGT 09T304
Corner radius 0.4 mm
Grade KW10
Tool material Carbide
Main application N
Cutting conditions continuous
Chip breaker AH
Tolerance G
Cutting depth ap 0.5 mm - 3 mm
Feed f 0.05 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 30 m/min - 300 m/min
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260196 KW10
EAN / GTIN 4960664359745
Manufacturer number TWE04517

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CC.T 09T304, Grade: KW10

CC.T 09T304, Grade: KW10

on request
In stock
199 pieces in stock
US $ 18.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,987 pieces in stock
from 1  Pieces
US $ 20.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 16.74
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,705 pieces in stock
from 1  Pieces
US $ 18.22
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.18
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.4 mm 0.4 mm 0.4 mm
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning Finishing Finishing
Chip breaker AH AM AM
Main application N N N
Cutting speed vc main application 30 m/min - 300 m/min 350 m/min - 600 m/min 350 m/min - 600 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning
Tolerance G G G

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart