CC.T 09T304, Grade: HU7310

Article no.: 260150 HU7310
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 18.22 / Piece
  • from 10 Piece
    US $ 15.18 / Piece
on request
In stock
2,695 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGT 09T304
Corner radius 0.4 mm
Grade HU7310
Tool material Carbide
Coating uncoated
Main application N
Cutting conditions continuous
Chip breaker AM
Tolerance G
Cutting depth ap 0.1 mm - 4 mm
Feed f 0.05 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 350 m/min - 600 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260150 HU7310
EAN / GTIN 4045197668059
Manufacturer number 260150 HU7310

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
continuous
 
wet maximum
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


CC.T 09T304, Grade: HU7310

CC.T 09T304, Grade: HU7310

on request
In stock
2,695 pieces in stock
from 1  Pieces
US $ 18.22
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,987 pieces in stock
from 1  Pieces
US $ 20.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 16.74
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.4 mm 0.4 mm
Finishing/roughing assignment Finishing Finishing
Chip breaker AM AM
Main application N N
Cutting speed vc main application 350 m/min - 600 m/min 350 m/min - 600 m/min
Type of product Indexable insert for turning Indexable insert for turning
Tolerance G G

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart