Boring bar HSS 25/12 mm

Article no.: 260023 25/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type left-hand
Boring depth up to 5×D
Tool material HSS
Through-coolant yes
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260023 25/12
EAN / GTIN 4045197652195
Manufacturer number 260023 25/12

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart