Boring bar HSS, left-hand, Shank ⌀ / insert size: 16/09mm

Article no.: 260023 16/09
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
24 pieces in stock 24 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 9 mm
Application type left-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH16Q SCLCR/L09
Setting angle κ 95 degrees
suitable indexable insert CC.. 09T3..
Minimum pre-drill ⌀ Dmin 18 mm
Centre offset L3 11 mm
Clamping height L2 15 mm
Overall length L 180 mm
Overhang L1 80 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 260023 16/09
EAN / GTIN 4045197652171
Manufacturer number 260023 16/09

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart