Boring bar carbide 6/03 mm

Article no.: 260017 6/03
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 6 mm
Insert size 3 mm
Application type left-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E06J SCLCR/L03
Setting angle κ 95 degrees
suitable indexable insert CC.. 0301..
Minimum pre-drill ⌀ Dmin 7 mm
Centre offset L3 3.5 mm
Clamping height L2 5.8 mm
Head length L1 10 mm
Overall length L 110 mm
Pack of insert screws 269028 19
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260017 6/03
EAN / GTIN 4045197651877
Manufacturer number 260017 6/03

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart