{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCGT 030102 | |
Corner radius | 0.2 mm | |
Grade | HU7315-1 | |
Tool material | Carbide | |
Coating | uncoated | |
Main application | N | |
Cutting conditions | continuous | |
Chip breaker | AF | |
Cutting depth ap | 0.05 mm - 1.5 mm | |
Feed f | 0.03 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 50 m/min - 300 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 268091 HU7315-1 | |
EAN / GTIN | 4062406575502 | |
Manufacturer number | 268091 HU7315-1 |
This article |
Recommendations |
|
---|---|---|
CCGT 030102, Grade: HU7315-1
on request
In stock
3,435 pieces in stock
from
1
Pieces
US $ 23.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 19.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,435 pieces in stock
from
1
Pieces
US $ 21.61
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 18.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 |
Coating | uncoated | uncoated |
ISO code indexable insert | CCGT 030102 | CCGT 030102 |
Cutting conditions | continuous | continuous |
Feed f | 0.03 mm/rev. - 0.25 mm/rev. | 0.03 mm/rev. - 0.1 mm/rev. |
Cutting speed vc main application | 50 m/min - 300 m/min | 120 m/min - 600 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning |