Carbide boring bar E.. SCLCL 95°, for indexable inserts CC.., left-hand

Article no.: 260017 16/09
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
24 pieces in stock 24 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 9 mm
Application type left-hand
Boring depth up to 8×D
Tool material Carbide
Standard DIN 8024
Through-coolant yes
ISO code toolholder E16R SCLCR/L09
Setting angle κ 95 degrees
suitable indexable insert CC.. 09T3..
Minimum pre-drill ⌀ Dmin 18 mm
Centre offset L3 10 mm
Clamping height L2 15.5 mm
Head length L1 16 mm
Overall length L 200 mm
Set of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 260017 16/09
EAN / GTIN 4045197651914
Manufacturer number 260017 16/09
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart