{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 10 mm | |
Plattengröße | 6 mm | |
Einsatzart | right-hand | |
Boring depth up to | 8×D | |
Schneidstoff | Carbide | |
Standard | DIN 8024 | |
Innenkühlung | yes | |
ISO-Code Halter | E10K SCLCR/L06 | |
Setting angle κ | 95 degrees | |
passende Wendeschneidplatte | CC.. 0602.. | |
Minimum pre-drill ⌀ Dmin | 12 mm | |
Centre offset L3 | 6 mm | |
Clamping height L2 | 9.6 mm | |
Head length L1 | 10 mm | |
Overall length L | 125 mm | |
Wendeplattenschrauben-Set | 269028 7 | |
Anwendung | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 260016 10/06 | |
EAN / GTIN | 4045197651815 | |
Manufacturer number | 260016 10/06 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |