Boring bar set carbide, right-hand

Article no.: 260018
Set price 3 Piece (202.75 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Standard DIN 8024
Through-coolant yes
ISO code toolholder E08K SCLCR/L06; E10K SCLCR/L06; E12M SCLCR/L06
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 10 mm; 12 mm; 14 mm
Centre offset L3 5 mm; 6 mm; 8 mm
Clamping height L2 7.6 mm; 9.6 mm; 11.5 mm
Overall length L 125 mm; 125 mm; 150 mm
Pack of insert screws 269028 7
Type of product Boring bar

Identification numbers & Classifications

Article number 260018
EAN / GTIN 4045197651938
Manufacturer number 260018

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart