Clamping toolholder 25/12 mm

Article no.: 255796 25/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 12 mm
Application type left-hand
Norm DIN ISO 5610
Through-coolant no
ISO code toolholder CRSNR/L 2525M12
suitable indexable insert RN.. 1207..
Functional width L4 32 mm
Head length L1 34 mm
Overall length L 150 mm
Shim 259031 43
Shim screw 259025 2
Clamp 259035 3
Washer for clamp 259041 1
Setting angle κ 90 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 255796 25/12
EAN / GTIN 4045197799128
Manufacturer number 255796 25/12

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart