{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application range | HART | |
ISO code indexable insert | RNGN 120700 | |
Grade | PT600M | |
Tool material | Ceramic | |
Main application | H | |
Cutting conditions | continuous | |
Chamfer | S02025 | |
Cutting edge version | 0.2 mm×25° | |
Cutting depth ap | 0.2 mm - 0.7 mm | |
Feed f | 0.05 mm/rev. - 0.15 mm/rev. | |
Cutting speed vc main application | 50 m/min - 60 m/min | |
Cutting speed vc secondary application | 30 m/min - 40 m/min | |
Number of changes/inserts | 16 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 255870 HART | |
EAN / GTIN | 4960664545957 | |
Manufacturer number | TCV04341 |
This article |
Recommendations |
|
---|---|---|
RNGN 120700 HART
on request
In stock
191 pieces in stock
US $ 18.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
405 pieces in stock
from
1
Pieces
US $ 36.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 30.08
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | RNGN 120700 | RNGN 120700 |
Cutting edge version | 0.2 mm×25° | 0.1 mm×20° |
Tool material | Ceramic | Ceramic |
Cutting depth ap | 0.2 ;0.7 | 0.1 ;0.8 |
Main application | H | H |
Cutting speed vc main application | 50 ;60 | 180 ;250 |
Type of product | Indexable insert for turning | Indexable insert for turning |