{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080404 | |
Corner radius | 0.4 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PM | |
Cutting depth ap | 0.8 mm - 5 mm | |
Feed f | 0.1 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 100 m/min - 280 m/min | |
Coating | TiCN | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 252094 HBT020 | |
EAN / GTIN | 4062406256845 | |
Manufacturer number | 252094 HBT020 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
WNMG 080404, Grade: HBT020
on request
In stock
969 pieces in stock
US $ 8.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,025 pieces in stock
from
1
Pieces
US $ 12.88
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,496 pieces in stock
from
1
Pieces
US $ 12.88
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
430 pieces in stock
from
1
Pieces
US $ 12.88
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,030 pieces in stock
from
1
Pieces
US $ 12.88
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
465 pieces in stock
from
1
Pieces
US $ 12.88
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
703 pieces in stock
from
1
Pieces
US $ 12.88
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
485 pieces in stock
from
1
Pieces
US $ 14.30
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,992 pieces in stock
US $ 8.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 |
Corner radius | 0.4 mm | 0.8 mm | 0.4 mm | 0.4 mm | 0.8 mm | 0.4 mm | 0.8 mm | 0.8 mm | 0.8 mm |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | continuous | continuous | heavily interrupted | heavily interrupted | slightly interrupted | slightly interrupted |
Feed f | 0.1 mm/rev. - 0.45 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.25 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.45 mm/rev. |
Cutting speed vc main application | 100 m/min - 280 m/min | 120 m/min - 350 m/min | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 120 m/min - 440 m/min | 100 m/min - 320 m/min | 100 m/min - 320 m/min | 120 m/min - 350 m/min | 100 m/min - 280 m/min |