WNMG 080408, Grade: HB7035-1

Article no.: 252070 HB7035-1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 12.88 / Piece
  • from 10 Piece
    US $ 10.73 / Piece
on request
In stock Available in 3-4 working days
679 pieces in stock 679 pieces available in 3-4 working days

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 080408
Corner radius 0.8 mm
Grade HB7035-1
Tool material Carbide
Main application P
Cutting conditions heavily interrupted
Chip breaker SM
Tolerance M
Cutting depth ap 0.5 mm - 4 mm
Feed f 0.2 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 100 m/min - 320 m/min
Number of changes/inserts 6
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 252070 HB7035-1
EAN / GTIN 4045197875044
Manufacturer number 252070 HB7035-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


WNMG 080408, Grade: HB7035-1

WNMG 080408, Grade: HB7035-1

on request
In stock Available in 3-4 working days
679 pieces in stock 679 pieces available in 3-4 working days
from 1  Pieces
US $ 12.88
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
10,953 pieces in stock 10,953 pieces available in 3-4 working days
from 1  Pieces
US $ 12.88
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
1,526 pieces in stock 1,526 pieces available in 3-4 working days
from 1  Pieces
US $ 12.88
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
430 pieces in stock 430 pieces available in 3-4 working days
from 1  Pieces
US $ 12.88
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
1,960 pieces in stock 1,960 pieces available in 3-4 working days
from 1  Pieces
US $ 12.88
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
455 pieces in stock 455 pieces available in 3-4 working days
from 1  Pieces
US $ 12.88
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
485 pieces in stock 485 pieces available in 3-4 working days
from 1  Pieces
US $ 14.30
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 11.92
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
969 pieces in stock 969 pieces available in 3-4 working days
US $ 8.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
2,002 pieces in stock 2,002 pieces available in 3-4 working days
US $ 8.42
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 6 6 6 6 6 6 6 6 6
Corner radius 0.8 mm 0.8 mm 0.4 mm 0.4 mm 0.8 mm 0.4 mm 0.8 mm 0.4 mm 0.8 mm
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Semi-roughing Semi-roughing Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Cutting conditions heavily interrupted slightly interrupted slightly interrupted continuous continuous heavily interrupted slightly interrupted slightly interrupted slightly interrupted
Feed f 0.2 mm/rev. - 0.5 mm/rev. 0.2 mm/rev. - 0.5 mm/rev. 0.2 mm/rev. - 0.5 mm/rev. 0.2 mm/rev. - 0.5 mm/rev. 0.2 mm/rev. - 0.5 mm/rev. 0.2 mm/rev. - 0.5 mm/rev. 0.25 mm/rev. - 0.45 mm/rev. 0.1 mm/rev. - 0.45 mm/rev. 0.1 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 100 m/min - 320 m/min 120 m/min - 350 m/min 120 m/min - 350 m/min 120 m/min - 440 m/min 120 m/min - 440 m/min 100 m/min - 320 m/min 120 m/min - 350 m/min 100 m/min - 280 m/min 100 m/min - 280 m/min

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart