VNMG 160404, Grade: HB7140-2

Article no.: 251802 HB7140-2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 20.72 / Piece
  • from 10 Piece
    US $ 17.27 / Piece
on request
In stock
524 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VNMG 160404
Corner radius 0.4 mm
Grade HB7140-2
Tool material Carbide
Coating coated
Main application M
Cutting conditions heavily interrupted
Chip breaker VM
Tolerance M
Cutting depth ap 0.5 mm - 4 mm
Feed f 0.1 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 60 m/min - 200 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251802 HB7140-2
EAN / GTIN 4067263315346
Manufacturer number 251802 HB7140-2

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart