{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | HB7120-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 80 m/min - 260 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 251802 HB7120-1 | |
EAN / GTIN | 4045197820099 | |
Manufacturer number | 251802 HB7120-1 |
This article |
Recommendations |
||
---|---|---|---|
VNMG 160404, Grade: HB7120-1
on request
In stock
645 pieces in stock
from
1
Pieces
US $ 20.72
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
369 pieces in stock
from
1
Pieces
US $ 20.72
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
612 pieces in stock
from
1
Pieces
US $ 20.72
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 |
Finishing/roughing assignment | Semi-roughing | Semi-roughing | Finishing |
Grade | HB7120-1 | HB7010-1 | HB7415-1 |
Chip breaker | VM | SM | TIM |
Main application | M | P | S |
Cutting speed vc main application | 80 m/min - 260 m/min | 120 m/min - 440 m/min | 40 m/min - 90 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |