TNMG 160404 PV720

Article no.: 251582 PV720
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
30 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert TNMG 160404
    Corner radius 0.4 mm
    Grade PV720
    Tool material Cermet
    Main application P
    Cutting conditions continuous
    Chip breaker PG
    Cutting depth ap 1 mm - 4.5 mm
    Feed f 0.15 mm/rev. - 0.6 mm/rev.
    Cutting speed vc main application 110 m/min - 490 m/min
    Number of changes/inserts 6
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 251582 PV720
    EAN / GTIN 4960664725427
    Manufacturer number TLD06250

    Application Table

    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    continuous
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart