{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | PR015S | |
Tool material | Carbide | |
Main application | S | |
Cutting conditions | slightly interrupted | |
Chip breaker | MU | |
Cutting depth ap | 0.5 mm - 3.5 mm | |
Feed f | 0.05 mm/rev. - 0.18 mm/rev. | |
Cutting speed vc main application | 25 m/min - 70 m/min | |
Coating | Megacoat Hard | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251582 PR015S | |
EAN / GTIN | 4960664837502 | |
Manufacturer number | TLJ06285 |
This article |
Recommendations |
|
---|---|---|
TNMG 160404 PR015S
on request
In stock
24 pieces in stock
from
1
Pieces
US $ 14.20
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
270 pieces in stock
from
1
Pieces
US $ 9.67
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Finishing |
Tool material | Carbide | Carbide |
Cutting depth ap | 0.5 mm - 3.5 mm | 0.2 mm - 6 mm |
Main application | S | UNI |
Cutting speed vc main application | 25 m/min - 70 m/min | 50 m/min - 250 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning |