Clamping toolholder 25/22 mm

Article no.: 251406 25/22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 22 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder MTJNR/L 2525M22
suitable indexable insert TN.. 2204..
Functional width L4 32 mm
Head length L1 36 mm
Overall length L 150 mm
Screw set 259023 2
Shim 259031 33
Clamping claw 259038 13
Pin 259049 2
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251406 25/22
EAN / GTIN 4045197650917
Manufacturer number 251406 25/22

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart