{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 120404 | |
Corner radius | 0.4 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MS (brass) | |
Cutting depth ap | 0.8 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251253 CA6525 | |
EAN / GTIN | 4960664471867 | |
Manufacturer number | TJV05231 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() SNMG 120404 CA6525
on request
In stock
48 pieces in stock
US $ 12.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
159 pieces in stock
from
1
Pieces
US $ 12.16
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
72 pieces in stock
from
1
Pieces
US $ 12.16
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.13
plus VAT at the current rate
Prices plus delivery costs
|
|
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Semi-roughing |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.8 ;4 | 0.4 ;6.5 | 0.4 ;6.5 |
Grade | CA6525 | HB7210-1 | HB7210-1 |
Main application | M | K | K |
Cutting speed vc main application | 60 ;220 | 100 ;450 | 100 ;450 |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |