{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMA 120412 | |
Corner radius | 1.2 mm | |
Grade | HB7210-1 | |
Tool material | Carbide | |
Main application | K | |
Cutting conditions | slightly interrupted | |
Cutting depth ap | 0.4 mm - 6.5 mm | |
Feed f | 0.3 mm/rev. - 0.7 mm/rev. | |
Cutting speed vc main application | 100 m/min - 450 m/min | |
Coating | TiCN | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 251228 HB7210-1 | |
EAN / GTIN | 4062406059071 | |
Manufacturer number | 251228 HB7210-1 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() SNMA 120412 HB7210-1
on request
In stock
72 pieces in stock
from
1
Pieces
US $ 12.70
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
169 pieces in stock
from
1
Pieces
US $ 12.70
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 8 | 8 |
Corner radius | 1.2 | 0.8 |
Tool material | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.4 ;6.5 | 0.4 ;6.5 |
Feed f | 0.3 ;0.7 | 0.3 ;0.7 |
Main application | K | K |