Lever lock toolholder, right-hand, Shank / insert size: 40/19mm

Article no.: 251110 40/19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 40 mm
Insert size 19 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder PSKNR/L 4040S19
suitable indexable insert SN.. 1906..
Functional width L4 50 mm
Head length L1 45 mm
Overall length L 250 mm
Shim 259031 16
Lever 259015 1
Lever screw 259018 1
Shim pins pack 259044 1
Shim punches pack 259047 1
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251110 40/19
EAN / GTIN 4062406063153
Manufacturer number 251110 40/19

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart