Clamping toolholder PSKNR 75°, for indexable inserts SN.., right-hand

Article no.: 251110 25/15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
16 pieces in stock 16 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 15 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder PSKNR/L 2525M15
suitable indexable insert SN.. 1506..
Functional width L4 32 mm
Head length L1 30 mm
Overall length L 150 mm
Shim 259031 37
Lever 259015 12
Lever screw 259018 11
Set of shim pins 259044 6
Shim punches pack 259047 4
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 251110 25/15
EAN / GTIN 4045197650818
Manufacturer number 251110 25/15
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
Your contact person
To shopping cart