{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 32 mm | |
Insert size | 16 mm | |
Application type | left-hand | |
Boring depth up to | 3×D | |
Norm | Works standard | |
Through-coolant | yes | |
ISO code toolholder | A32U CKUNR/L16 | |
Setting angle κ | 93 degrees | |
suitable indexable insert | KNUX 1604.. R/L | |
Minimum pre-drill ⌀ Dmin | 40 mm | |
Centre offset L3 | 22 mm | |
Clamping height L2 | 31 mm | |
Overall length L | 350 mm | |
Shim | 259031 4 | |
Clamping claw | 259038 16 | |
Screw for clamp | 259021 3 | |
Spring | 259046 3 | |
Shim pins pack | 259044 3 | |
Pin | 259049 4 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 251017 32/16 | |
EAN / GTIN | 4045197711625 | |
Manufacturer number | 251017 32/16 |