Clamping toolholder 25/16 mm

Article no.: 251008 25/16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
56 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 25 mm
    Insert size 16 mm
    Application type right-hand
    Standard Works standard
    Through-coolant no
    ISO code toolholder CKJNR/L 2525M16
    suitable indexable insert KNUX 1604.. R/L
    Functional width L4 32 mm
    Head length L1 32 mm
    Overall length L 150 mm
    Shim 259031 4
    Clamp 259038 16
    Screw for clamp 259021 3
    Spring 259046 3
    Shim pins pack 259044 3
    Setting angle κ 93 degrees
    Application External longitudinal turning; External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 251008 25/16
    EAN / GTIN 4045197650672
    Manufacturer number 251008 25/16

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart