Clamping toolholder, right-hand, Shank / insert size: 20/16mm

Article no.: 251008 20/16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
35 pieces in stock 35 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 16 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder CKJNR/L 2020K16
suitable indexable insert KNUX 1604.. R/L
Functional width L4 30 mm
Head length L1 32 mm
Overall length L 125 mm
Shim 259031 4
Clamp 259038 16
Screw for clamp 259021 3
Spring 259046 3
Shim pins pack 259044 3
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251008 20/16
EAN / GTIN 4045197650665
Manufacturer number 251008 20/16

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart