DNMG 150404 HB7010-1

Article no.: 250670 HB7010-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 16.95 / Piece
  • from 10 Piece
    US $ 14.13 / Piece
on request
In stock
51 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150404
Corner radius 0.4 mm
Grade HB7010-1
Tool material Carbide
Coating coated
Main application P
Cutting conditions continuous
Chip breaker SS
Cutting depth ap 0.3 mm - 2 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 150 m/min - 500 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250670 HB7010-1
EAN / GTIN 4045197948908
Manufacturer number 250670 HB7010-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart