{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150404 | |
Corner radius | 0.4 mm | |
Grade | HB7120-1 | |
Tool material | Carbide | |
Coating | coated | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VS | |
Cutting depth ap | 0.3 mm - 2 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 90 m/min - 290 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250670 HB7120-1 | |
EAN / GTIN | 4045197928627 | |
Manufacturer number | 250670 HB7120-1 |