CNMM 120416 HB7020

Article no.: 250455 HB7020
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 11.89 / Piece
  • from 10 Piece
    US $ 9.91 / Piece
on request
In stock
601 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMM 120416
Corner radius 1.6 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SR
Cutting depth ap 2 mm - 10 mm
Feed f 0.4 mm/rev. - 1.2 mm/rev.
Cutting speed vc main application 100 m/min - 300 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250455 HB7020
EAN / GTIN 4045197948410
Manufacturer number 250455 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart