CNMG 120412 SP0819

Article no.: 250186 SP0819
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 26.80 / Piece
  • from 10 Piece
    US $ 22.33 / Piece
on request
In stock
147 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120412
Corner radius 1.2 mm
Grade SP0819
Tool material Carbide
Main application S
Secondary application M
Cutting conditions continuous
Chip breaker 4E
Cutting depth ap 1 mm - 5.5 mm
Feed f 0.15 mm/rev. - 0.55 mm/rev.
Cutting speed vc main application 30 m/min - 120 m/min
Cutting speed vc secondary application 150 m/min - 320 m/min
Number of changes/inserts 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250186 SP0819
EAN / GTIN 2050001938213
Manufacturer number 5653036

Application Table

Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
Steel < 55 HRC
H
Steel < 60 HRC
H
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
GG(G)
K
CuZn
N
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart