CNMG 120404 SP4019

Article no.: 250182 SP4019
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 26.80 / Piece
  • from 10 Piece
    US $ 22.33 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
59 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120404
Corner radius 0.4 mm
Grade SP4019
Tool material Carbide
Main application M
Secondary application S
Cutting conditions continuous
Chip breaker 3J
Cutting depth ap 1 mm - 4 mm
Feed f 0.15 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 40 m/min - 110 m/min
Number of changes/inserts 4
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250182 SP4019
EAN / GTIN 2050001938121
Manufacturer number 5654270

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
CuZn
N
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart