Lever lock toolholder 32/19 mm

Article no.: 250023 32/19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 19 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder PCKNR/L 3232P19
suitable indexable insert CN.. 1906..
Functional width L4 40 mm
Head length L1 40 mm
Overall length L 170 mm
Shim 259031 36
Lever 259015 13
Lever screw 259018 13
Shim pins pack 259044 7
Shim punches pack 259047 5
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250023 32/19
EAN / GTIN 4045197782656
Manufacturer number 250023 32/19

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart