This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Indexable insert, P25M, Type: 42-120

Article no.: 244582 42-120

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade P25M
Rake 12 degrees
Type W00
Machining direction left-hand
ISO code indexable insert WOHX 08T302
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 244582 42-120

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
165
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
130
INOX > 900 N/mm²
M
130
Uni
 
irregular
 
interrupted
 
wet maximum
 
dry
 

Description

Application:

Type W00 left-hand - for left-hand external toolholders and right-hand boring bars.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart