This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Indexable insert, P25M, Type: 42-060

Article no.: 244582 42-060

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade P25M
Rake 6 degrees
Type W00
Machining direction left-hand
ISO code indexable insert WOHX 08T302
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 244582 42-060

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
165
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
130
INOX > 900 N/mm²
M
130
Uni
 
irregular
 
interrupted
 
wet maximum
 
dry
 

Description

Application:

Type W00 left-hand - for left-hand external toolholders and right-hand boring bars.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart