Cermet reaming head HPC H7 steel Through hole, uncoated, Nominal ⌀ D: 11mm

Article no.: 239710 11
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
8 pieces in stock 8 pieces available in 3-4 working days

Select article variation and quantity

Nominal ⌀ D (mm) Unit price incl. VAT
  • Tool material: Cermet
  • Standard: Manufacturer’s standard
  • Hole tolerance: H7
  • Application for type of drilling: for through hole
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Nominal ⌀ D 11 mm
Coating uncoated
Tool material Cermet
Standard Manufacturer’s standard
Hole tolerance H7
Application for type of drilling for through hole
Machining strategy HPC
Through-coolant yes
Semi-Standard yes
Arbor size 10 mm
Cutter length l1 8 mm
Head length l 20 mm
Number of cutting edges Z 6
suitable arbor GARANT TopCut
Width across flats 8 mm
Feed f in steel < 1100 N/mm2 0.36 mm/rev.
Type of product Cutter insert for reaming

Identification numbers & Classifications

Article number 239710 11
EAN / GTIN 4062406114039
Manufacturer number 239710 11

Application Table

Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
120
GG
K
160
GGG
K
140
Oil
 
wet maximum
 

Description

Version:

Interchangeable head reamer system finish ground for fit IT7. Cutter geometry matched to the application.
System concentricity ≤ 5 µm (depending on the head and holder) when mounted.
With short flutes and left-hand helix.

Application:

For through holes.
For HPC/HSC reaming.

Note:

Total usable length = L1 (arbor No. 239740 / 239745) + l (interchangeable head No. 239710 to 239720).
Suitable assembly wrench No. 219987. Insert for torque wrench No. 219986.
Further sizes available on request.

Downloads & documents

Suitable products

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart