Arbor 90°, cylindrical with IC short, Type: 10

Article no.: 239740 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes
  • Shank: DIN 6535 HA to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Through-coolant yes
Shank DIN 6535 HA to h6
suitable for through hole ⌀ 10 mm - 12.7 mm
suitable for blind hole ⌀ 14 mm - 16.2 mm
Overall length L 90 mm
Reach L1 35 mm
Shank ⌀ DS h6 16 mm
recommended tightening torque 5 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 239740 10
EAN / GTIN 4045197596208
Manufacturer number 239740 10

Description

Version:

Version suitable for NC with straight shank ⌀ for standard arbors especially in hydraulic chucks or high precision collet chucksfor very high accuracy and process reliability.

Note:

Observe the mounting size of the holder and reaming heads. For further arbors see No. 210550210582 and No. 212000.

Downloads & documents

Suitable products

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart