{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Boring range ⌀ | 128 mm - 169 mm | |
Minimum ⌀ Dmin | 128 | |
Height H | 26 mm | |
Cutter circle ⌀ D2 forwards machining | 109 mm | |
Coarse adjustment travel S | 20 mm | |
maximum speed | 10,000 rpm | |
Blade carrier | 238374 100-166 | |
Micro-adjustable drilling head | 238370 100 | |
Type of product | Boring tool |
Article number | 238372 128 | |
EAN / GTIN | 4047109073791 | |
Manufacturer number | M03 20110 |