KOMET® replaceable bridge for M03Speed 100 mm

Article no.: 238372 100
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Boring range ⌀ 100 mm - 130 mm
Minimum ⌀ Dmin 100
Height H 26 mm
Cutter circle ⌀ D2 forwards machining 85 mm
Coarse adjustment travel S 15 mm
maximum speed 11,500 rpm
Blade carrier 238374 100-166
Micro-adjustable drilling head 238370 100
Type of product Boring tool

Identification numbers & Classifications

Article number 238372 100
EAN / GTIN 4047109073784
Manufacturer number M03 20100

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart