KOMET® precision cartridge M302 60

Article no.: 238310 60
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for micro-adjustable drilling head No. 238301 100; 120
Coarse adjustment travel S 11 mm
Reach L1 97 mm
External ⌀ D1 32 mm
ISO code indexable insert TO. X 1403..
Pack of insert screws 239653 10IP
Type of product Boring tool

Identification numbers & Classifications

Article number 238310 60
EAN / GTIN 4047109082403
Manufacturer number M30 20061

Description

Version:

The following are compatible: No. 268883 BK6425, 268884 BK8425, 268888 P25M and 268888 BK8425.

Note:

Use with matching boring head B301. Suitable indexable inserts W30 left-hand and W30/W57 in neutral version.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart