Indexable insert for turning TOHX 140305, left-hand, Type: BK8425

Article no.: 268884 BK8425
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 39.26 / Piece
  • from 10 Piece
    US $ 32.71 / Piece
on request
In stock Available in 3-4 working days
21 pieces in stock 21 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TOHX 140305 L
Corner radius 0.5 mm
Grade BK8425
Tool material Carbide
Main application P
Secondary application M
Cutting conditions heavily interrupted
Chip breaker G12
Rake 12 degrees
Cutting depth ap 0.5 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 120 m/min - 260 m/min
Cutting speed vc secondary application 120 m/min - 160 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268884 BK8425
EAN / GTIN 4047109180185
Manufacturer number W30 26120.058425

Application Table

continuous
 
irregular
 
interrupted
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart