{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Through-coolant | yes | |
External ⌀ D1 | 25 mm | |
⌀ D3 | 4 mm | |
Reach L1 | 25 mm | |
Shank ⌀ D2 | 10 mm | |
Type of product | Boring tool |
Article number |
237493
Copy |
|
EAN / GTIN |
4045197816436
Copy |
|
Manufacturer number |
237493
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |