Insert 6,9 mm

Article no.: 237625 6,9
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
9 pieces in stock

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Minimum ⌀ Dmin 6.9 mm
for type D07
maximum bore depth 30 mm
Boring range ⌀ 6.9 mm - 8.1 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 237625 6,9
EAN / GTIN 4045197681539
Manufacturer number 237625 6,9

Description

Application:

For micro-boring heads No. 237495 and No. 237498.
With adaptor allows inserts No. 237625.
Boring range ⌀ 6.9 – 19.1 mm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart